Welcome to Würth Finland For trade customers only

CONICAL WASHER, DIN 126 Steel, 140 HV, hot-dip zinc-plated

WSH-DIN126-(HDG)-D20,0

Art.-no. 0407118

EAN 4099618310515

-
CONICAL WASHER, DIN 126 Steel, 140 HV, hot-dip zinc-plated

Art.-no. 0407118

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M18

Form

C

Internal diameter (d1)

20 mm

Outer diameter (d2)

34 mm

Thickness (h1)

3 mm

Standards

DIN 126

Material

Steel

Vickers hardness, HV

140 HV

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information