CPS shelving unit, table model, 4 levels
CPS shelving unit, table model
STRGSHLF-ST-400X850X1000MM
Art.-no.
0961310004
EAN 4053479979052
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Metal shelves for storing small items.
- Adjustable feet
- Painted ends, colour grey RAL 7012
- Zinc-plated, very durable shelves
- Shelf units are delivered disassembled
- Maximum carrying capacity: 50 kg / shelf board, 300 kg / shelf unit
Dimensions:
Height750 mm
Depth 430 mm
Width1000 mm
Weight23 kg
NoticeThe boxes are not included in the shelving unit delivery
Product information
Datasheets(X)
Width | 1000 mm |
Height | 850 mm |
Depth | 400 mm |
Surface | Powder-coated |