CPS system cabinet, rekeyed
Accessory cabinet CPS, rekeyed
WNGDRCAB-CPS-RAL7012-201X103X42CM
Register and access more than 75 000 products
- Five adjustable shelves
- A lock with 2 keys
- A cubby hole for papers/bulletins on the door
- Adjustable feet
- Can be moved with a pump cart or a fork lift
- Colour grey RAL 7012
- Maximum load-bearing capacity: 150 kg / shelf, 600 kg / cabinet
Dimensions:
Height 1900mm
Depth 430 mm
Width 1000 mm
Weight 75 kg
Accessories:
Shelf 0957 370 172 (incl. brackets)
Collection tray 0957 370 173 (incl. brackets)
Perforated plate 0957 370 174
Shelf divider 0957 370 175
Datasheets(X)
Width x depth x height (external dimension) | 1000 x 430 x 1900 mm |
Number of shelves | 5 PCS |
Number of doors | 2 PCS |
Colour | Anthracite grey, similar to RAL 7016 |
Material | Sheet steel |
Surface | Steel plate |