Welcome to Würth Finland For trade customers only

CPS system cabinet with two sections

CPS absorbent/Atex cabinet
WNGDRCAB-GREY-ST-1900X543X1000MM

Art.-no. 0957370070
EAN 4046777695786

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Multipurpose metal cabinet with double doors

  • 3 adjustable shelves

  • Cavity wall

  • Hooks in the left-hand side section

  • Clothes rail

  • A lock with 2 keys

  • A cubby hole for papers/bulletins on the door

  • Adjustable metal feet

  • Can be moved with a pump cart or a fork lift

  • Colour: grey RAL 7016


Interior dimensions:


Width of taller section 400 mm


Height of taller section 1740 mm


Shelf width 560 mm

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaCan be used as a caretaker's cupboard, for absorption materials, for clothes, for guests, for small accessories etc.

Width x depth x height (external dimension)

1000 x 543 x 1900 mm

Drawer design

4 shelves, 1 clothing compartment with rod, ventilation slot

Colour

Anthracite grey RAL 7016

Material

Sheet steel

Surface

Steel plate

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SHLF-(F.WNGDRCAB-FT42)-560X490X35MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information