CS series 45° female thread connector
CS ORFS 45° hose connector ft
HOSEFITT-CS-ORFS-45°-1 1/4X1 11/16-12-IT
Register and access more than 75 000 products
CS series 6 spiral hose connector for 420Bar connections, for series connector installations, only the external peeling of the hose is required. This high-quality connector guarantees a reliable and tight connection in your hose system.
- Female thread ORFS 45° connector
- Flat surface sealing
- UNF threads
Datasheets(X)
Hose diameter | DN 31 / 1-1/4 in / 20 |
Material | Steel |
Product weight (per item) | 722 g |