Welcome to Würth Finland For trade customers only

CS series 90° female thread connector

CS ORFS 90° hose connector ft
HOSEFITT-CS-ORFS 90°-1 1/4X1 11/16-12-IT

Art.-no. 5973090020

EAN 4099618441608

-
CS series 90° female thread connector

Art.-no. 5973090020

-
Quantity
PU
x 2 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The CS series connector, suitable for high pressure hose assemblies in X6000+ spiral hoses

CS series 6 spiral hose connector for 420Bar connections, for series connector installations, only the external peeling of the hose is required. This high-quality connector guarantees a reliable and tight connection in your hose system.


  • Female thread ORFS 90° connector

  • Flat surface sealing

  • UNF threads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose diameter

DN 31 / 1-1/4 in / 20

Material

Steel

Product weight (per item)

832 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information