Welcome to Würth Finland For trade customers only

CS series DKOS 90° heavy-duty female thread connector

DKOS bent single connector 90° female CSFOSS90
PIPFITT-DKOS-90DGR-FEM-1 1/4IN-M52X2-S38

Art.-no. 5973200616
EAN 4099618341106

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

CS series connector for X6000+ hose, 90° DKOS with machined 24° chamfer sealing cone and O-ring
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Hose diameter

DN 38 / 1-1/4 in / 20

Material

Steel

Product weight (per item)

1050 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information