CS series ORFS straight female thread
CS ORFS straight hose connector ft
HOSEFITT-CS-ORFS-1 1/4"X1 11/16"-12-FEM
Art.-no. 5973010020
EAN 4099618443817
Register and access more than 75 000 products
CS series 6 spiral hose connector for 420Bar connections, for series connector installations, only the external peeling of the hose is required. This high-quality connector guarantees a reliable and tight connection in your hose system.
- Female thread ORFS straight connector
- Flat surface sealing
- UNF threads
Datasheets(X)
Hose diameter | DN 31 / 1-1/4 in / 20 |
Material | Steel |
Product weight (per item) | 721 g |