Welcome to Würth Finland For trade customers only

CU pipe cable lug

TUBCBLLUG-(E-CU)-M8-16SMM

Art.-no. 096701608

EAN 4053479972237

-
CU pipe cable lug

Art.-no. 096701608

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality tinned copper tube cable lug without inspection hole.

Tinned copper tube cable lug without inspection hole.



  • Without inspection hole

  • Tinned coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

16 mm²

Flange hole

M8

Wire diameter (d1)

5.5 mm

Diameter of hole (d2)

8.5 mm

Distance between sleeve end and centre of hole (e)

29 mm

Sleeve length (a)

13 mm

Width (b)

15 mm

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information