CUTTING DISC FOR STEEL
Cutting disc for steel ECONOMY
CUTDISC-ECN-STEEL-SR-TH2,5-BR22,23-D230
Art.-no. 0669602325
EAN 4099618289668
Register and access more than 75 000 products
High break resistance.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Datasheets(X)
Cutting solid materials, pipes, profiles and metal sheet.
Versatility (points system) | 1 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting ability (point system) | 1 of 4 points |
Handling/user-friendliness (point system) | 2 of 4 points |
Cut quality (point system) | 1 of 4 points |
Diameter x thickness | 230 x 2.5 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 6650 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Steel |