Welcome to Würth Finland For trade customers only

Cabinet for fuse parts and protective equipment

Wall cabinet, lockable, without lock
LOKSTA-MET-YELLOW-175X700X500MM

Art.-no. 0978939058

EAN 4058794519730

-
Cabinet for fuse parts and protective equipment

Art.-no. 0978939058

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Size:

175 x 700 x 500 mm
Metal wall cabinet with transparent door.


The back panel of the cabinet is a perforated metal plate, suitable for attaching items such as hanging hooks.


Suitable for the storage of fuse parts and protective equipment.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Width

500 mm

Length

175 mm

Height

700 mm

Product weight (per item)

2900 g

Material

Metal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information