Cable bridge GAARD RAMP
Cable bridge GAARD RAMP
CBLBRDE-CABLE-BRIDGE-4-CHANNELS-800X500
Art.-no. 9501024159
EAN 6430054511667
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Max. loading weight | 60000 kg |
Length | 500 mm |
Width | 800 mm |
Height | 70 mm |
Product weight (per item) | 13.7 kg |
Material | Rubber/PA |