Welcome to Würth Finland For trade customers only

Cable cutter, with ratchet Knipex

SNGLHNDRTCHCTR-1HND-RATC-CUT-D60-L320

Art.-no. 9501007321

EAN 4003773075172

-
Cable cutter, with ratchet Knipex

Art.-no. 9501007321

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Knipex one-handed cable cutter with ratchet provides efficient and precise cutting for cables up to Ø 60 mm.

The Knipex one-handed cable cutter with ratchet is the perfect tool for cutting copper and aluminium cables up to Ø 60 mm. Its compact size allows one-handed operation even in confined installation areas. Thanks to the ratchet mechanism, the cutter is easy and efficient to use, delivering a clean and precise cut every time, allowing you to proceed without additional finishing.



  • For cutting copper and aluminium cables

  • Ø 60 mm

  • You can use the tool with just one hand

  • Compact cutter fits into tight spaces

  • Ratchet mechanism makes working easy, effortless and efficient

  • The cut looks finished and clean, so you can move onto the next work phase without additional work on the cut
Notice

Not suitable for cutting steel wires or wire ropes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor copper and aluminium cables.

Max. cable diameter cutting capacity in aluminium/copper

60 mm

Length (L)

320 mm

Max. aluminium/copper wire cross-section cutting capacity

600 m²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information