Welcome to Würth Finland For trade customers only

Cable cutters Marvel CC22

Cable cutter CC 22
CABLE CUTTER MARVEL CC 22

Art.-no. 071507 22

EAN 4053479953953

-
Cable cutters Marvel CC22

Art.-no. 071507 22

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Double jaws: For cutting and stripping copper and aluminium cables.


Forged carbon steel with ground and hardened jaws.


Soft and firm handles guarantee a firm and comfortable grip.



Peeling capacity:
  • for cables from 0.2 to 35 mm2

Cutting capacity:
  • multi-threaded: 10 mm/50 mm2

  • Solid cables: 8 mm/35 mm2
NoticeLength 162 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

162 mm

Max. cable diameter cutting capacity in aluminium/copper

10 mm

Max. aluminium/copper wire cross-section cutting capacity

50 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information