Welcome to Würth Finland For trade customers only

Cable knife

Cable knife carbon steel 1C handle
CBLKNFE-1C-CST-L162MM

Art.-no. 071566 538

EAN 4062856818846

-
Cable knife

Art.-no. 071566 538

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Edges bevelled and sharpened on both sides for stripping cables

Universal application


  • Symmetrical double-end cutting edges, suitable for both right-handed and left-handed users.

  • Extremely sharp thanks to high-grade tool steel.


Stable and safe


  • Ergonomic grip shape and fine, textured surface

  • The blade is securely connected to the handle


Optimal storage and protection against injuries


High-quality quiver with belt clip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

162 mm

Handle length

125 mm

Blade width

23 mm

Cutting edge length

38 mm

Material of handle

1-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information