Welcome to Würth Finland For trade customers only

Cable stripper Jokari Top Coax Plus

Cable stripping tool f coaxial cable Top Coax Plus
STRTL-F.COAXCBL-(4,8-7,5SMM)

Art.-no. 071441 039
EAN 4011391301108

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For quick and easy wire stripping
For quick and easy wire stripping. Cable stripping tool that is suitable for most common coaxial cable types and includes an integrated opening and tightening accessory (SW11 mm). The accessory is made from fibre glass-reinforced plastic and is suitable for opening and tightening F connectors (HEX 11). The stripping blades of the tool have a special titanium nitride (TiN) coating that guarantees a longer service life. This also allows quicker cutting and slower wear on the blades.


  • Two stripping blades on top of the handle for different stages of stripping

  • No need for extra depth adjustment

  • Does not damage the internal metal shield

  • With integrated length scale

  • Unlimited stripping length

  • TÜV/GS-approved
NoticeIncludes a tightening tool for F connectors
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaSuitable for most common coaxial cables

Type description

Top Coax Plus

Min./max. cable diameter

4.8-7.5 mm

Min./max. wire cross section

0.75-0.75 mm²

Length x width x height

115.4 x 43.5 x 19.7 mm

Material

PA - Polyamide

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information