Welcome to Würth Finland For trade customers only

Cable stripping knife ELK Hultafors

Cable knife ELK Hultafors
CBLKNFE-R-(CBLD1,0-2,0)-BLDEL33MM-L158

Art.-no. 071566 513

EAN 7317843800319

-
Cable stripping knife ELK Hultafors

Art.-no. 071566 513

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The blade edges and the handle have been designed especially for cable stripping.
The blade is manufactured from 1.5-mm Japanese knife steel, tempered to 58–60 HRC.
The blade’s two edges have been honed especially for efficient cable stripping.
Length 33/158 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

158 mm

Handle length

125 mm

Blade width

18 mm

Min./max. cable diameter

1.0-2.0 mm

Cutting edge length

33 mm

Material of handle

1-component plastic

Min. cable diameter

1.0 mm

Length (folded together)

158 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information