Cable stripping knife ELK L Hultafors
Cable knife ELK-L Hultafors
CBLKNFE-L-(CBLD1,0-2,0)-BLDEL33MM-L158
Register and access more than 75 000 products
The blade edges and the handle have been designed especially for cable stripping.
The blade is manufactured from 1.5-mm Japanese knife steel, tempered to 58–60 HRC.
The blade’s two edges have been honed especially for efficient cable stripping.
The ELK-L model has a green handle, and the blade is designed for left-handed users.
Length 33/158 mm.
Datasheets(X)
Length | 158 mm |
Handle length | 125 mm |
Blade width | 18 mm |
Min./max. cable diameter | 1.0-2.0 mm |
Cutting edge length | 33 mm |
Material of handle | 1-component plastic |
Min. cable diameter | 1 mm |
Length (folded together) | 158 mm |