Welcome to Würth Finland For trade customers only

Cable tie for panel and frame mounting

Cable tie for panel and frame installations
CBLTIE-PA6.6HS-BLCK-D14-7,6X375MM

Art.-no. 0502920200

EAN 4031026121062

-
Cable tie for panel and frame mounting

Art.-no. 0502920200

-
Quantity
PU
x 250 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Frame mounting

The structure enables panel and frame installations without a separate cavity anchor.



Typical applications are machine, device and equipment installations and also frame mountings for heavy vehicles



Operating temperature range: -40 °C - +105 °C

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMachine, device and equipment installation and also frame mounting for heavy vehicles

Design

Straight

Width of band (B)

7.6 mm

Width

1.5 mm

Length (L)

375 mm

Min. drill hole diameter

8.5 mm

Max. drill hole diameter

14 mm

Material

PA 6 - Polyamide 6 modified

Min./max. temperature resistance

-40 to +105 °C

Ultraviolet resistance

Good

Colour

Black

Halogen-free

Yes

Silicone-free

Yes

Corresponds to original spare part number

150-47595

Max. tensile force

700 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information