Welcome to Würth Finland For trade customers only

Cable tie holder PA

Cable tie holder, screw mounting, polyamide
CBLTIEHOLD-(PA-WHTE)-4,8MM-12,7X19,1MM

Art.-no. 05026102

EAN 4053479913353

-
Cable tie holder PA

Art.-no. 05026102

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Polyamide 6.6, screw mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cable tie

1.8 – 4.8 mm

Width

12.7 mm

Colour

Natural

Length

19.1 mm

Material

PA 6.6 - Polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information