Cable tie made of polyamide with metal tongue and plastic tie head
Cable tie PA metal latch plastic plug-in foot
TB CABLE TIE PUSH MOUNT 4,6X198 NATURAL
Art.-no. 050229129
EAN 4058794350074
Register and access more than 75 000 products
With UL approval
Datasheets(X)
For efficient installation on sheet steel panels, profile rails etc. by simply pushing the snap-in knob into the hole
Design | Metal latch |
Width of band (B) | 4.7 mm |
Length (L) | 200 mm |
Max. drill hole diameter | 4 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | No |
Colour | Natural |
Halogen-free | Yes |
Silicone-free | Yes |
Max. tensile force | 220 N |