Cable tie, plastic pawl PA66V0 HellermannTyton
CBLTIE-PLALATCH-PA6.6-V0-WHITE-4,6X200
Art.-no. 9501026050
EAN 5022660019456
Register and access more than 75 000 products
Datasheets(X)
Material | PA 6.6 V-0 - Polyamide |
Colour | White |
Width | 4.6 mm |
Length | 200 mm |
Min./max. bundle diameter | 3.0-50.0 mm |
Min./max. temperature resistance | -40 to +85 °C |
Halogen-free | Yes |
Flammability | Self-extinguishing in accordance with UL94 V0 |