Welcome to Würth Finland For trade customers only

Cable tie tool for steel ties MK9

Cable tie tool MK9
CBLTIEINSTLTL-SST-MK9

Art.-no. 050290111
EAN 4046777734461
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Easy and fast working with high-quality end result
  • Pre-adjustable tightening torque and fine adjustment: 2 options for tying tightness, both with an option for fine adjustment

  • Same tool suitable for various cable tie widths

  • The tool cuts the tie when chosen tying tightness has been achieved; leaves no sharp and dangerous cutting edges to the cable tie

  • Easy and quick replacement of the cutting blade

  • Ergonomic design and padded handle

  • Durable glass fibre reinforced plastic cover

  • Durable chrome-plated steel parts

  • Hanging hook
Notice

Not suitable for plastic cable ties



  • Max. width 16 mm

  • Min. width 4.6 mm
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaFor all metal cable ties

Material

Steel / plastic / stainless steel

Silicone-free

0 - not applicable

Halogen-free

0 - not applicable

Ultraviolet resistance

0 - not applicable

Min. temperature conditions

5 °C

Max. temperature conditions

50 °C

Min./max. temperature conditions

5 to 50 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CBLTIEHOLD-10,2X23MM

RST CABLETIE 4,6X201

MBT series steel wire ties are suitable for extremely demanding conditions.
x 100 pcs

COATED STEELTIE 4,6X201

MBT series steel wire ties are suitable for extremely demanding conditions.
x 100 pcs

RST CABLETIE 4,6X362

MBT series steel wire ties are suitable for extremely demanding conditions.
x 100 pcs

COATED STEELTIE 4,6X362

MBT series steel wire ties are suitable for extremely demanding conditions.
x 100 pcs

RST CABLETIE 7,9X 201

MBT series steel wire ties are suitable for extremely demanding conditions.
x 50 pcs

RST CABLETIE 7,9X362

MBT series steel wire ties are suitable for extremely demanding conditions.
x 50 pcs

COATED STEELTIE 7,9X362

MBT series steel wire ties are suitable for extremely demanding conditions.
x 50 pcs

RST CABLETIE 7,9X521

MBT series steel wire ties are suitable for extremely demanding conditions.
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

BLDE-(F.CBLTIEINSTLGUN-MK9)-ST-W16MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information