Calliper 500/150 mm
CAL-DGT-ULTRA-500MM
Art.-no. 9501020509
EAN 4066918102850
Register and access more than 75 000 products
Digital calliper made of hardened stainless steel. The calliper has a large LCD display as well as a locking screw and fine adjustment. Battery operated (CR 2032, 3 V). The calliper is supplied in a case.
Functions:
- ON / OFF
- Mm / inch conversion
- Zero setting in any position
- Preset function ±
- HOLD function
- ABS function
Datasheets(X)
Absolute length measuring accuracy | 0.05 mm |
Digit increment | 0.01 mm |
Max. length measuring range | 500 mm |
Length of jaw | 150 mm |