Calliper, mini
PRECCAL-BRS-(0-80MM)-JAWL20MM
Art.-no. 071576 091
EAN 4053479948027
Register and access more than 75 000 products
Small analogue calliper with brass frame. The compact size makes it easy to carry, for example in a breast pocket.
- Length 80 mm
- Analogue
- Brass
Datasheets(X)
Vernier scale | 0.1 mm |
Length of jaw | 20 mm |
Material | Brass |
Product weight (per item) | 49 g |