Cam buckle strap One piece
Cam buckle strap, one piece
STRP-CAMBCKL-1PCS-LC250-W25MM-L1,2M
Register and access more than 75 000 products
- Optimum pressure and force distribution by means of a belt clamp manufactured in a die-casting process
- Also suitable for bundling loose pipes among other things
Lashing straps with coloured belt strap are not 100% colour-fast
In accordance with EN 12195-2
GS-certified
Datasheets(X)
For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans etc.
Design | One-piece |
Width (B) | 25 mm |
Length (L) | 1.2 m |
Max. elongation lashing strap | 5 % |
Colour | Red |
Product certification | GS certified safety |
Permitted tensile force LC in the strapping | 250 daN |
Standards | EN 12195-2 |
Material | PES - Polyester |
Min./max. temperature conditions | -40 to 100 °C |