Welcome to Würth Finland For trade customers only

Canister for drinking water with tap

Canister for drinking water
CANI-F.DRINKWTR-HDPE-CLEAR-12LTR

Art.-no. 9501001685

EAN 6416061402006

-
Canister for drinking water with tap

Art.-no. 9501001685

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality water container made of food grade plastic
  • Equipped with a tap

  • Practical carry handle

  • Also suitable for juice, lemonade etc. in addition to water

  • Manufactured from food-grade plastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

HDPE - High density polyethylene

Colour

Clear

Contents

12 l

Width

250 mm

Length

290 mm

Height

270 mm

Resistance against

Water, Wine

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information