Cap for GKO claw coupling, brass
Claw coupling cap GKO
CAP-F.CLWCUPL-GKO-BRS
Register and access more than 75 000 products
Claw coupling for use in water
Claw space: 40 mm
Material: brass (MS 58)
Heat resistance: +90°C / +120°C instantaneous
Operating pressure: 40 bar
Pack size: 10 pcs/bag
Datasheets(X)
null | null |