Cap nut, hexagon, high profile
NUT-CAP-HEX-DIN1587-WS10-(A2S)-M6
Art.-no. 035662 06
EAN 4053479780856
Register and access more than 75 000 products
Design without undercut
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated black |
RoHS-compliant | No |
Form | High |
Design | Without undercut |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 12 mm |
External drive (s1) | WS10 |
Thread type | Metric thread |
Product class | A |
Height of hexagon | 5 mm |
