Welcome to Würth Finland For trade customers only

Car interior protection set 4 parts

Perforated protection kit 4 parts
PROTSET-PERF-4-TLG

Art.-no. 0714580200
EAN 4062856261093

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ideal for window installation, car body repair and much more
  • Semi-transparent polypropylene plastic sheets

  • 4 different sheet shapes

  • With punched holes in each plate for easier grip
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

For protection of car interiors during all types of removal and fitting work

Width

300 mm

Height

7 mm

Form

0 - not applicable

Length

600 mm

Colour

White/transparent, cloudy (hardened)

Material

100% polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information