Car squeegee
Squeegee plastic for vehicle
CAR DRYER PADDLE
Register and access more than 75 000 products
Very efficiently removes water from the windscreen and painted surfaces.
Does not leave behind any lime stains.
Protects both lacquer and the windscreen.
Can be used with any VTS shaft.
Max. 100°C
Datasheets(X)
Colour | Green |
Length | 210 mm |
Width | 250 mm |
Height | 50 mm |
Product weight (per item) | 240 g |