Car wash detergent Tammermatic Brush
Cleaning concentrate, Tammermatic Brush
CLNCONCEN-CARWASH-BRUSH-SWANLINE-20LTR
Register and access more than 75 000 products
Brush shampoo
- For all-year use, for car washing machines with brushes and for manual high-pressure equipment
- Suitable for use as brush shampoo and pre-wash foam
- Dilution with water 1:2500–1:500, increased concentration weakens drying result
- Lubricates brushes and keeps them clean
- pH 9.5
- Easily biodegradable
Datasheets(X)
Contents | 20 l |
Product weight (per item) | 20.9 kg |
Chemical basis | Nonionic tenside |
Smell/fragrance | Mild |
Container | Canister |
Colour | Yellowish |
pH value | 9.5 |
Density/conditions | 1 kg/l / at 20°C |
Shelf life from production | 12 Month |
Silicone-free | Yes |
Phosphate-free | Yes |