Welcome to Würth Finland For trade customers only

Car wash detergent Tammermatic Micro

Cleaning concentrate, Tammermatic Micro
CLNCONCEN-CARWASH-MICRO-SWANLINE-20LTR

Art.-no. 0893123135
EAN 6430036021443

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Car wash washing chemical



  • Especially recommended for winter use

  • For car wash machines with and without brushes and for manual high-pressure equipment

  • Suitable for use as pre-wash detergent

  • Dilution with water 1:60–1:10, increased concentration weakens the drying result

  • pH 13

  • Easily biodegradable
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Contents

20 l

Product weight (per item)

22 kg

Chemical basis

Nonionic tenside

Smell/fragrance

Mild

Container

Disposable dispenser

Colour

Yellowish

pH value

13

Density/conditions

1.1 kg/l / at 20°C

Shelf life from production

12 Month

AOX-free

Yes

Silicone-free

Yes

Phosphate-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information