Welcome to Würth Finland For trade customers only

Carbide bur H, flame-shaped taper. Crossed teeth. BlueTec coating

CARBIDE BURRS 12X30X70MM H BLUETEC

Art.-no. 0616988212

EAN 4046781018724

-
Carbide bur H, flame-shaped taper. Crossed teeth. BlueTec coating

Art.-no. 0616988212

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality and durable rotary burr with carbide head provides a smooth surface and efficient chip removal. Blue-Tec coating increases wear resistance and is suitable for a wide range of materials.

Rotary burr with Blue-Tec coating is an efficient and durable tool for metal processing. The Blue-Tec coating ensures a long service life of the tool and is ideal for milling steels, stainless steels, high-alloy steels, titanium and other demanding materials.



  • Rotary burr with carbide head and standard cross-cut toothing

  • Provides a smooth surface and removes chips efficiently.

  • Blue-Tec coating increases wear resistance

  • Reduces the need for post-processing.

  • Multiple service life compared to conventional tool materials.

  • Saves time when milling hard materials

  • Suitable for milling hard materials.

  • The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium

  • Shape H
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor use with a pneumatic sander.

Form

H

Head diameter x cutting edge length

12.0 x 30.0 mm

Length

70 mm

Shank diameter

6.0 mm

Teeth type

Medium

Surface

Coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information