Carbide milling bit L, rounded cone. Aluminium teeth
Carbide milling bit with rounded end L, ALU
CARBIDE BURR12X33X75 ALU L
Art.-no.
0616989512
EAN 4053479931227
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Rounded cone, type L, complies with DIN 8032/8033, aluminium teeth
- A hard metal tool:
- Creates an even surface and effectively removes chips.
- Less need for further processing.
- Many times the service life compared to traditional tool materials. Saves time when milling hard materials Suitable for milling hard materials Aluminium teeth:
- For aluminium and plastic. Handle size: diameter 6 mm Model KEL
Product information
Datasheets(X)
Application areaFor use with a pneumatic sander.
Form | L |
Head diameter x cutting edge length | 12.0 x 32.0 mm |
Length | 75 mm |
Shank diameter | 6.0 mm |
Teeth type | ALU |