Welcome to Würth Finland For trade customers only

Carpenter’s screw press

Carpenter´s screw clamp
SCREW CLAMP TG 12 120X60

Art.-no. 069595012
EAN 4011231607964

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Support rail in cold drawn steel, profiled, 6 serrated edges, galvanised

  • Clamp and sliding block in highly resistant malleable iron

  • Brake locking the sliding block on the support rail, in treated, serrated steel

  • Rolled trapezoidal screw, browned

  • Dual material ergonomic clamping handle

  • Stainless steel ball joint on clamping screw
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Max. clamping width

120 mm

Profile width (B)

60 mm

Profile thickness (L2)

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information