Casting anchor VASD
Sleeve anchor zinc plated female thread VASD
CONCRETE ANCHOR VASD M16X90ZN
Art.-no. 5396001690
EAN 4046777760767
Register and access more than 75 000 products
Fitting for installation into concrete. Once the concrete has hardened, loads can be placed on the fitting using its female-threaded gripping part.
At least two anchors must be used for mounting.
If one fitting fails, the building component or device must stay in place, which means that the load carried by the rest of the anchors must not exceed the doubled nominal capacity of the fitting.
Anchors are mounted to the formwork by attaching them by their front plate with an appropriate method. Appropriate methods include nailing, gluing and the use of 2-sided adhesive tape. Permitted tension load in lifting: 12.2 kN (tension may only be exerted on the anchor when lifting). Zinc-coated.
Datasheets(X)