Catch bolt With bail plate
Staple hasp steel zinc-plated
STPLHASP-ST-(A2K)-105X35MM
Register and access more than 75 000 products
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Can be used on steel, aluminium or wooden surfaces.
Material | Steel |
Surface | Zinc plated |
Limb length | 105 mm |
Width | 35 mm |