Cellular plastic
Cellular plastic
CELLURAL PLASTIC 1200MM X 150M
Art.-no.
0992905902
EAN 4053479986340
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For wrapping and preventing impact damage. Thickness 2 mm. Sold by the roll.
Product information
Datasheets(X)
Material | LDPE - Low density polyethylene |
Colour | Clear |
Width | 1200 mm |
Length | 150 m |
Foil thickness | 2 mm |