Centre-grooved dowel pins ISO 8742 steel zinc-plated
ISO 8742 steel zinc plated
PIN-CENTGRVD-ISO8742-(A2K)-5X24
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 5 mm |
Length (l) | 24 mm |
Chamfer length (a) | 0.63 mm |
Standards | ISO 8742 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |