Welcome to Würth Finland For trade customers only

Ceramic splash protection agent Binzel

Ceramic anti-spatter spray Binzel
ANTISPATSPR-CERAMIC-BINZEL-400ML

Art.-no. 0893102112

EAN 4056807695587

-
Ceramic splash protection agent Binzel

Art.-no. 0893102112

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Long-lasting ceramic protective spray for protecting gas nozzles, contact ends, workpieces and surrounding clamps. Does not contain silicone.


The dry splash protection film lasts for up to 8 hours.


Endures high temperatures up to 900°C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

400 ml

Colour

White (base material)

Container

Aerosol can

Density

0.73 g/cm³

Shelf life from production

60 Month

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information