Welcome to Würth Finland For trade customers only

Chain oil

Chainsaw oil
CHAINSAW OIL 4L

Art.-no. 0893057004
EAN 4058794526325
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-power oil for chainsaw chains.


Environmentally friendly and biodegrades quickly,


95% rapeseed oil. Can be used all year round.


Pour point –33°C, corrosion protection.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Contents

4 l

Chemical basis

Rapeseed oil emulsion

Shelf life from production

36 Month

Density

915 g/cm³

Density conditions

at 20°C

Acid-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information