Chain stand (incl. 10 bars)
Chain stand incl. 10 bars
CHNSTAND-F.STRGSHLF-W940-DP530-10PCS
Register and access more than 75 000 products
For clear storage of chain and wire spools
- Space for ten rolls
- To be installed on the floor
Delivered assembled
Datasheets(X)
Width | 940 mm |
Height | 1800 mm |
Depth | 530 mm |
Material | Steel |
Number of pieces | 10 PCS |