Welcome to Würth Finland For trade customers only

Chainsaw spark plug

Spark blug chainsaw
SPRKPLG-CER-Q77-321-1-M10-19MM

Art.-no. 083110010

EAN 4053479954332

-
Chainsaw spark plug

Art.-no. 083110010

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Ceramic

Thread length (metric thread)

10 mm

Width across flats

19 mm

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information