Chargeable head lamp Suprabeam V3AIR LED
Cordless LED head lamp Suprabeam V3Air V20
HDLAMP-CORDL-(V3AIR-V20)-LED-450LM
Art.-no. 0827809613
EAN 5704049907911
Register and access more than 75 000 products
- New improved lamp with longer and more efficient lighting time.
- The maximum output of the lamp is 450 lm. The memory function means it can be dimmed to 180 lm and even as low as 6 lm.
- With the stepless focus control of 10° – 70°, you can adjust the beam from wide to very narrow depending on the range you are operating on.
- If necessary, the light unit can be tilted between 0° and 85° to point directly downwards, which makes movement on an uneven surface easier.
- The light unit can also be locked perpendicularly, which means that the light is always aimed at the right direction.
- The locking function of the operating switch ensures that the light doesn't switch on accidentally by itself when kept, for example, in a pocket.
The battery case of the lamp is extremely safe and has been made of special plastic. In addition, the battery case cover is high-quality soft rubber, which makes it comfortable to open and extremely wear-resistant. The updated Li-Po battery has an integrated Micro USB charging port. This means that the lamp does not have to be left charging; instead it can be used for a whole working day with an extra battery. The new Li-Po battery is extremely safe to charge and to use. Charging time is only 1h 50min. (80%)–2h 35min.(100%). The lamp comes with a headband with silicone on the inner surface. This keeps the lamp securely in the head as well as in the safety helmet.
2 Years Warranty
Datasheets(X)
Luminous flux | 180 lm |
Min./max. luminous flux | 6 / 650 lm |
Adjustable focus | Yes |
Lighting range | 210 m |
Lighting range min./ max. | 1 / 210 m |
Min./max. luminous period | 1.75-100 h |
Charging time | 2 h |
IP protection class | IP X4 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 1400 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Connection type | USB, Micro-USB |
Min./max. operating temperature | -20 to 50 °C |
Charging temperature min./max. | 0 to +60 °C |
Material | Aluminium-plastic |
Plug type | C |
BTRY-(F.HDLAMP-V3AIR-V20)-USB-3,7V
SILBA-F.HDLAMP-SIL-71X61X35MM
CHRG-(F.HDLAMP-SUPRABEAM)-USB
CHRCBL-F.MICROUSB-120CM
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!