Charger AL-60-AS-LI
Charger AL 60-AS-LI
CHRG-(AL60-AS-LI)
MASTER
Register and access more than 75 000 products
Datasheets(X)
Type description | AL60-AS-LI-IONEN |
Input voltage | 240 V/AC |
Max. charging current | 3 A |
Cable length | 1.8 m |
Length | 175 mm |
Width | 147 mm |
Height | 75 mm |
Power output | 90 W |
Charging time | 60 min |
Product weight (per item) | 836 g |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Nominal voltage | 240 V/AC |
Output voltage | 18 V/DC |