Charger AL-70 For cordless flywheel mass nailer ASN
Charger AL-70 ASN
CHRG-(AL70-LI-ASN)
Register and access more than 75 000 products
Datasheets(X)
Type description | AL-70 ASN |
Cable length | 1 m |
Length | 120 mm |
Width | 180 mm |
Height | 90 mm |
Power output | 0 W |
Charging time | 70 min |
Product weight (per item) | 632 g |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 230 V/AC |