Welcome to Würth Finland For trade customers only

Charger battery, vehicle

Charger battery, vehicle, others
CHRG-BTRY-VEH-VOVLO-50A-CBLL5M

Art.-no. 9501016537
EAN 7042287167000

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Frequency

50 Hz

Charging voltage max. at 12 V

14.2 V

Charging current at 12 V

50 A

Power supply voltage

13.6 V

Min. charging voltage

2 V

Max. charging voltage

14.2 V

Charging current

50 A

Min./max. rechargeable battery/battery capacity

40-600 Ah

Power rating

800 W

Battery designation

12 V lithium ion battery (LiFePO4)

Charging characteristics

7-step fully automatic charging characteristic

IP protection class

IP 40

Cable length

5 m

Fully insulated charging terminals

Yes

Length (battery charging cable with terminals)

5 m

Cable cross section

8.4 mm²

Length x width x height

280 x 175 x 85 mm

Product weight (per item)

3.800 kg

Colour

Black, Red

Spark protection

Yes

Reverse-polarity protection

Yes

Approval mark

CE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information