Welcome to Würth Finland For trade customers only

Charger set, battery-powered LED hand-held lamp

Charger set battery-powered LED hand-held lamp
CHRGSET-(F.HNDLEUCHT-0827940126/350)

Art.-no. 0827940359

EAN 4053479790183

-
Charger set, battery-powered LED hand-held lamp

Art.-no. 0827940359

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

This charger set can be used for lamps art. no. 0827940350, art. no. 0827940126 and art. no. 0827531.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

100 / 240 V/AC

Max. nominal voltage 2

24 V/DC

Min./max. nominal voltage 2

12 / 24 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information