Welcome to Würth Finland For trade customers only

Charging cabinet stand

Bottom shelf for charging cabinet
SHLF-F.CHRGCAB-W1000-H400-DP500

Art.-no. 0957355100

EAN 4099618160165

-
Charging cabinet stand

Art.-no. 0957355100

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Lower part for battery charging cabinet
  • Platform for underneath the battery charging cabinet, with one shelf level for machine accessories

  • The fastening can be secured with a hex bolt (006000612) and a body nut (03816)

  • Delivered assembled
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Jet black RAL 9005

Material

Sheet steel

Width

1000 mm

Depth

500 mm

Height

400 mm

Surface

Lacquered

Product weight (per item)

17 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information